Lock Metal Check 9 Metal Detector
Lock Metal Check 9 Metal Detector. Model: HDS. S/N: 20264. Height at conveyor infeed: 46 in. Height at conveyor exit: 47 in. Maximum aperture/clearance above belt: 30 in. W x 2 in. H. 16 in. L x 28 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 2.5 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Chain link belt conveyor feeds a rubber belt pass-thru conveyor. Metal detector is set up with a pneumatic reject mechanism. Baldor Stainless Steel Industrial Motor, 1 and .75 hp, 1740/1440 rpm, 208-230/190 V, 3.2-3/2.8 amps, 60/50 Hz, 3 phase. Overall dimensions: 63 in. L x 46 in. W x 53 in. H.(H10).
Product Details
- Stock No: GAKD506.35
- Manufacturer: Lock Inspection Systems
- Model: HDS
- Serial Number: 20264
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1740/1440
- Motor Voltage: 208-230/190
- Motor Amps: 3.2-3/2.8
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
Dimensions:
- Length (Inches): 63
- Width (Inches): 46
- Height (Inches): 53