Commercial Manufacturing Company Delumper

Commercial Manufacturing Company Delumper

Commercial Manufacturing Company Delumper. S/N: CB7969169. Job No: 9169. Machine uses dual 10 in. dia. hammers for product disintegration. Chamber is equipped with (1) 16-1/2 in. W x 14-1/2 in. H access door. Height at infeed: 82-1/2 in. Reliance Electric Motor, 2 hp, 1,725 rpm, 208-230 V, 460-480 amps, 60 Hz, 3 phase. Sumitomo SM-BEIER Variable Speed Drive, speed range: 82.3-20.6 rpm. Inlets: 14-1/2 in. x 19 in. Outlets: 26 in. L x 15-1/2 in. W bottom discharge. Overall dimensions: 10 ft. 4 in. L x 64 in. W x 98 in. H.

Product Details

  • Stock No: MCFM001.
  • Manufacturer: Commercial Manufacturing Company
  • Serial Number: CB7969169

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230
  • Motor Amps: 460-480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 124
  • Width (Inches): 64
  • Height (Inches): 98

Additional Product Details

Commercial Manufacturing Company Delumper