Ball Mill 2 ft. 8 in. dia. x 3 ft. ½ in. L.

Ball Mill 2 ft. 8 in. dia. x 3 ft. ½ in. L.

Ball Mill Inside dimensions: 2 ft. 8 in. dia. x 3 ft. ½ in. L. Constant grinding action is provided for using porcelain balls as the grinding media with the surface area of each ball multiplying its effect. This mill features a high alumina brick lining with applications to include: chemicals, paints, coatings, and ceRam Industriesics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Cleveland Worm gear drive: 200-AT. No. L 11463. Series: 26. 2 Hp, 240 Rpm, 40-1 ratio. General Electric motor. (2) 12-3/4 in. x 8-3/4 in. opening covers. Overall dimensions: 8 ft. L. x 5 ft. 4-1/2 in. W. x 4 ft. 10 in. H.(G)(ACN620).

Product Details

  • Stock No: MASH047
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 2
  • Motor RPM: 240
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 64.5
  • Height (Inches): 58
  • ACN: 620

Additional Product Details

  • Previously Used With: This unit was in prior service with Crane Pumbling in their porcelain process line.

Ball Mill 2 ft. 8 in. dia. x 3 ft. ½ in. L.