G.C. Hurrell & Co. Ltd. Homogeniser
G.C. Hurrell & Co. Ltd. Homogeniser. Model: C8. Sterling Electric Motor: 25 hp, 1800 rpm, 220/440 volts, 64/32 amps, 60 Hz, 3 phase. (1) 2-1/4 in. FNPT inlet dia. (1) ¾ in. MNPT outlet dia. (1) 9-5/8 in. driver pulley dia. (1) 6-1/4 in. driven pulley dia. 15-1/2 in. Overall dimensions: 4 ft. 7-3/8 in. L. x 2 ft. 8 in. W. x 2 ft. 4 in. H.(ACN231-54).
Product Details
- Stock No: tANIP02
- Manufacturer: G.C. Hurrell & Co. Ltd.
- Model: C8
- Serial Number: 2228
Homogenizer Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 25
- Motor RPM: 1800
- Motor Voltage: 220/440
- Motor Amps: 64/32
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 55.375
- Width (Inches): 32
- Height (Inches): 28
- ACN: 231-54