Bi-Level Jar Pebble Mill
Bi-Level Jar Pebble Mill. (4) 2 in. diameter rollers, one set placed over the other and connected to an electric motor with a belt so that jars on both levels can be rotated simultaneously. Both top and lower rollers are approximately 4-3/4 inches across from each other. This smaller mill is excellent for testing or using on smaller batches of product. It was previously in service with Crane Plumbing and used in their “slip” porcelain production facility. Century Electric Magnatek motor: 1/3 hp, 1725 rpm, 115 / 230V, 4.6 / 2.3 amps, 60 Hz, 1phase. Approximate capacity of each jar is 5 gallons. Jar dimensions are: 11 in. dia. x 12 in. L. Overall jar mill dimensions are: 2 ft. 8-1/3 in. L x 1 ft. 3 in. W x 3 ft. 1 in. H.
Product Details
- Stock No: MASH058B
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Century
- Motor Horsepower(HP): 0.33
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 4.6/2.3
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 32.3
- Width (Inches): 15
- Height (Inches): 37
Additional Product Details
- Previously Used With: It was previously in service with Crane Plumbing and used in their 'slip' porelain production facility.