Burdosa Dynamic Loop Mixer-Emulsifier Unit
1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit. Model: MISCHER GR.80, Serial Number: 2408021091. Originally sold to a major USA food processor, Burdosa order number 910781. The dynamic loop mixers use a totally enclosed, symmetric-cylindrical design. Mixing components are guided through a mixing zone while continuously circulating, which ensures proper back mixing. Mixer can be equipped with different shearing tools for the application (emulsification, whipping, mixing, gentle mixing, etc). Unit is CIP cleanable. Drive Motor: Herbert Odenwald brand, 5.5 HP (4.0 kW), 440V, 1700 RPM, 7.5 A, 3-Phase. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 6 ft. 7 in. H. (ACN1030).
Product Details
- Stock No: SKFI157.10
- Manufacturer: Burdosa
- Model: MISCHER GR.80
- Serial Number: 2408021091