WJ Fitzpatrick Co. Homoloid Fitzmill

WJ Fitzpatrick Co. Homoloid Fitzmill

WJ Fitzpatrick Co. Homoloid Machine. Model: JT. Type: 36-3. Code: WD. Motor: 5 HP, 220/440V, 60 Hz, 3-phase. Face plate cover missing. Overall dimensions: 36 in. x 34 in. x 64 in. High.

Product Details

  • Stock No: SIKH109
  • Manufacturer: Fitzpatrick
  • Model: JT Homoloid Machine 36-3
  • Serial Number: JT6-675

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor Voltage: 220/440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 34
  • Height (Inches): 64

Additional Product Details

  • Known Issues or Problems: Face plate cover missing

WJ Fitzpatrick Co. Homoloid Fitzmill

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed