Romaco FrymaKoruma MZ Toothed Colloid Mill

Romaco FrymaKoruma MZ Toothed Colloid Mill

Used Romaco FrymaKoruma Toothed Colloid Mill type MZ. Model: MZ 250 / R. Serial number: M10561. Year: 1984. Fryma-Maschinen AG Switzerland. Nominal throughput: 4,000-40,000 KG per hour depending on application (8,800-88,000 lbs/hr). Designed for milling, dispersing, and homogenizing liquid to highly viscous materials. Impeller diameter: 9 in. Note: cutting parts are missing. Approximate weight: 1,100 KG (2,425 lbs). Inlet/outlet: (1) 2 in. FNPT, (1) 2 in. ACME. Overall dimensions: 2 ft. 10-1/2 in. L x 1 ft. 8 in. W x 2 ft. 1-1/2 in. H.(ACN500-84).

Product Details

  • Stock No: SMPP068.17
  • Manufacturer: Romaco FrymaKoruma
  • Model: MZ250 / R
  • Serial Number: M10561

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Mills

Dimensions:

  • Length (Inches): 34.5
  • Width (Inches): 20
  • Height (Inches): 25.5
  • Weight (LBS): 2425

Additional Product Details

  • Year of Manufacture: 1984
  • Known Issues or Problems: Cutting parts are missing.

Romaco FrymaKoruma MZ Toothed Colloid Mill

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed