High Shear Mixer - 10 HP
High Shear Mixer. Carbon steel Frame with stainless steel impeller. Impeller diameter: 9 in. Shaft dimensions: 1-1/2 in. dia. x 2 ft. 7 in. H. General Electric Motor, 10 hp, 1735 rpm, 220/440 V, 26.8/13.4 amps, 60 Hz, 3 phase. Overall dimensions: 6 ft. 10 in. L x 2 ft. 7 in. W x 6 ft. 2 in. H.(H17).
Product Details
- Stock No: SPPP465