American Sterilizer Company Isothermal Steam Autoclave Sterilizer - 13 Cu. Ft.

American Sterilizer Company Isothermal Steam Autoclave Sterilizer - 13 Cu. Ft.

American Sterilizer Company Isothermal Steam Autoclave Sterilizer. Model: 57CR, type: ME-24-36-R. Approximate capacity: 13 cu. ft. with (3) adjustable racks. Features an American Cyclomatic Control with reset timer and a temperature chart recorder. Overall dimensions: 3 ft. 3 in. L x 5 ft. 6 in. W x 5 ft. 6 in. H. Inside dimensions: 23 in Wide x 43 in. Deep x 23 in. High.

Product Details

  • Stock No: SCJC183.5
  • Manufacturer: American Sterilizer Company
  • Model: 57CR
  • Serial Number: 309784

HTST Details

  • HTST Part Type: Steam Sterilizer

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 66
  • Height (Inches): 66

Additional Product Details

American Sterilizer Company Isothermal Steam Autoclave Sterilizer - 13 Cu. Ft.