Used Plate Water Chillers, Chester Jensen Plate Chillers, Used Heat Exchangers, Ammonia Plate Chillers  
 Genemco Offers Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers 

Click On Picture

AK Robins Screw Cooker

AK Robins Screw Cooker
Mfg: AK Robins Model: 66
Stock No: AARF008.18 Serial No: 72129
AK Robins Screw Cooker. Stainless steel. Top hopper: 30 gallon with screw auger: 36 in L x 4 in diameter. Middle hopper: 20 gallon with screw auger: 48 in. L x 7 in. diameter. Cooking container: 100 gallon with (3) screw augers: 31 in. L x 16 in. diameter. (3) Steam jacket lines with (49) steam inlets: 3 in. threaded male openings. Discharge screw auger: 19-1/2 in L x 4-1/4 diameter. Discharge opening: 4-1/2 in. diameter pipe. Discharge height: 44 in. (3) Motors for the processing screws; (1) motor for discharge screw.

Previously used for cooking rice. Was also used previously for cooking apple sauce.

Overall dimensions: 18 ft. 6 in. L x 32 in. W x 84 in. H.

Click here for more information (669.5 KB)



View ALL inventory for Misc..

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:HTST Pasteurizer Systems | Shell and Tube Heat Exchangers  | Plate Heat Exchangers | Blanchers and Cookers  | Used Double Tube Heat Exchangers 
Other Categories:Used Plate Fin Heat Exchangers | Cherry Burrell 3-Barrel Vogt Freezer  | Cherry Burrell UHT Systems  | Votators and Scraped Surface Heat Exchangers  | Heat Exchangers / HTST  
Other Manufacturers:Plate Chillers/Coolers  | Used Ice Machines | Pasteurizing/Warming/Cooling Tunnels  | Used Ammonia Chillers | Ammonia Compressors  

 Genemco Sells Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers