Used Plate Water Chillers, Chester Jensen Plate Chillers, Used Heat Exchangers, Ammonia Plate Chillers  
 Genemco Offers Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers 

Click On Picture

Watlow Flange Immersion Heater

Watlow Flange Immersion Heater
Mfg: Watlow Model: 6-10-57-3
Stock No: SNPM218.11a Serial No: 434278 and 434279
(2) Watlow Flange Immersion Heaters. Model: 6-10-57-3. S/N: 434278 and 434279. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H. (ACN80).

Click here for more information (177.2 KB)



View ALL inventory for Misc..

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:HTST Pasteurizer Systems | Shell and Tube Heat Exchangers  | Plate Heat Exchangers | Blanchers and Cookers  | Used Double Tube Heat Exchangers 
Other Categories:Used Plate Fin Heat Exchangers | Cherry Burrell 3-Barrel Vogt Freezer  | Cherry Burrell UHT Systems  | Votators and Scraped Surface Heat Exchangers  | Heat Exchangers / HTST  
Other Manufacturers:Plate Chillers/Coolers  | Used Ice Machines | Pasteurizing/Warming/Cooling Tunnels  | Used Ammonia Chillers | Ammonia Compressors  

 Genemco Sells Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers