Used Plate Water Chillers, Chester Jensen Plate Chillers, Used Heat Exchangers, Ammonia Plate Chillers  
 Genemco Offers Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers 

Click On Picture

Amko Service Company Jacketed Stainless Steel Straight Pipe

Amko Service Company Jacketed Stainless Steel Straight Pipe
Mfg: Amko Service Co Model:
Stock No: 45.BASF620.4a Serial No:
(4) Amko Services Company Jacketed Stainless Steel Straight Pipe. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media). Overall dimensions: 7 in. dia x 17 ft. 6 in. L.

Click here for more information (113.4 KB)



View ALL inventory for Misc..

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:HTST Pasteurizer Systems | Shell and Tube Heat Exchangers  | Plate Heat Exchangers | Blanchers and Cookers  | Used Double Tube Heat Exchangers 
Other Categories:Used Plate Fin Heat Exchangers | Cherry Burrell 3-Barrel Vogt Freezer  | Cherry Burrell UHT Systems  | Votators and Scraped Surface Heat Exchangers  | Heat Exchangers / HTST  
Other Manufacturers:Plate Chillers/Coolers  | Used Ice Machines | Pasteurizing/Warming/Cooling Tunnels  | Used Ammonia Chillers | Ammonia Compressors  

 Genemco Sells Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers