Minnesota Automation Squeezer Conveyors
Minnesota Automation Squeezer Conveyor. Model Leak Detectors, 4 in. W knuckle type belt, baldor motor 1 to 2 hp, 30 rpm-final, 220-440 V, 80 psi. Overall dimensions 12 ft. L x 3 ft. W x 8 ft. H. Quantity: 4
Product Details
- Stock No: 45.BP15-01
- Manufacturer: Minnesota Automation
Conveyor Details
- Conveyor Type: Miscellaneous Conveyors
- Conveyor Width (inches): 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 30
- Motor Voltage: 220-440
Dimensions:
- Length (Inches): 144
- Width (Inches): 36
- Height (Inches): 96