Stainless Steel Conveyor Sections

Stainless Steel Conveyor Sections

1st section: Conveyor, Laughlin Corporation. Model PCC375, S/N 3300533. 5 in. Frame, approximately 117 in. total belt length. Overall dimensions: 10 in. W, 63 in. L, 15 in. H. 2nd section: Vertical Belt Conveyor, Laughlin Corporation. Model SKBCE12, S/N 2700423. Has 2 in. deep blades on belt with 7-¾ in. Between each blade. Usable belt area 40 in. Total belt length 88 in. (11 blades). No motor, no drive. Legs (4) 9 in. adjustable. Overall dimensions: 16 in. W, 46-½ in. L, 43 1/2 in. H.

Product Details

  • Stock No: HDNP599D.1
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46.5
  • Width (Inches): 60
  • Height (Inches): 43.5

Additional Product Details

Stainless Steel Conveyor Sections