Langguth Cold Wet Glue Pail Labeler

Langguth Cold Wet Glue Pail Labeler

1996 Langguth Cold Wet Glue Pail Labeler. Model: E23. Maximum capacity: 100 containers per minute. Adjustable magazine compensates labels in sizes from 175 mm to 395 mm in length. Input: 460 volt, 60 Hz, 5 amps, DC Output: 24 volt, 12 V. AC Output 24 V. The machine is set up to run round containers as well as rectangular jugs with label over 2 sides, all with cold glue. Overall dimensions: 5 ft. 9 in. L x 3 ft. W x 5 ft. 8 ½ in. H.(ACN700).

Product Details

  • Stock No: SUBF249.4
  • Manufacturer: Langguth
  • Model: E23
  • Serial Number: 5742

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Amps: 5
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 69
  • Width (Inches): 36
  • Height (Inches): 68.5
  • ACN: 700

Additional Product Details

  • Year of Manufacture: 1996

Langguth Cold Wet Glue Pail Labeler