Stainless Steel Table Top Conveyor Extension
Stainless Steel Table Top Conveyor Extension with Work Table. Max Conveyor Belt Width: 4-1/2 in. Work Table Size: 18 in W x 120-1/2 in. L with a 4 in. high lip on edges. Overall Dimensions: 121 in. L x 25 in. W x 11 in. H.
Product Details
- Stock No: DTWA353D.
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Miscellaneous Conveyors
- Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 121
- Width (Inches): 25
- Height (Inches): 11