Table Top Conveyor with Adjustable Legs

Table Top Conveyor with Adjustable Legs

Table Top Conveyor with Adjustable Legs. 6 in. conveyor chain with a 4-1/2 in. Max product width. Infeed/Outfeed height: 33-1/2 in. Baldor Motor: ½ hp, 1750 rpm, 180V, 2.9 amps, 3 ph. Winsmith Drive: 10 Ratio, 175 Final rpm, 617 in./lb. torque. Overall Dimensions: 128 in. L x 20 in. W x 49 in. H.

Product Details

  • Stock No: DTWA353F.
  • Manufacturer: 20 Plus

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4.5
  • Max Height Clearance above Belt (Inches): 33.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 2.9
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 128
  • Width (Inches): 20
  • Height (Inches): 49

Additional Product Details

Table Top Conveyor with Adjustable Legs