Kelley Incinerator

Kelley Incinerator

Kelley Incinerator. ASCO valve: Cat no. 8030A16. Allen Bradley reset timer: 100/120 V, 6 watts, 50/60 Hz. Dayton motor: 1/3 Hp, 3450 Rpm, 115 V, 6.6 A, 60 Hz, 1 Phase. Inside door dia: 4 ft. 4 in. Inlets/outlets: (1) 1 ft. 2 in. flange dia. with (12) 1/2 in. mounting holes. 5-3/8 in. adjacent, 21-1/8 in. opposite. (2) 3 in. ports. (1) 3/4 in. FNPT, air/water 1/2 in. pipe. Overall dimensions: 6 ft. 7 in. L x 6 ft. W x 11 ft. 6-3/4 in. H.

Product Details

  • Stock No: TACJ0773A.a
  • Manufacturer: Kelley

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 3450
  • Motor Voltage: 115
  • Motor Amps: 6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 79
  • Width (Inches): 72
  • Height (Inches): 162.75

Additional Product Details

Kelley Incinerator

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed