Baader 620 Skinner

Baader 620 Skinner

Baader Skinner. Model: 620. S/N: 06201201169251. Date: 12/2001. Motor: 1.5 HP, 240V, 60Hz, 3-phase, 4.75A. Water: 4 GPM, 40-100 PSI. Made in the USA (ACN500).

Product Details

  • Stock No: BDPC125.9
  • Manufacturer: Baader
  • Model: 620
  • Serial Number: 6201201169251

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor Voltage: 240
  • Motor Amps: 4.75
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • ACN: 500

Additional Product Details

  • Product Purchased From: Seafood Supplier

Baader 620 Skinner