Stainless Steel Pellet Melter

Stainless Steel Pellet Melter

Stainless Steel Pellet Melter. Melter dimensions: 29-1/2 in. dia. x 20-1/2 in. L. Inlets: (1) 3 in. dia. port (product in), (4) 1 in. dia. FNPT fittings (steam in). Outlets: (1) 3 in. dia. port (product out), (4) 1 in. dia. FNPT fittings (steam out). Overall dimensions: 3 ft. 1 in. L x 3 ft. W x 6 ft. 5 in. H.

Product Details

  • Stock No: NOI8043
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 36
  • Height (Inches): 79

Additional Product Details

Stainless Steel Pellet Melter