ITT Bell & Gossett Heat Exchanger System - 95.83 Sq. Ft.

ITT Bell & Gossett Heat Exchanger System - 95.83 Sq. Ft.

ITT Bell & Gossett Heat Exchanger System. (100) Total heat exchanger plates. Overall plate dimensions: 7-1/2 in. W. x 2 ft. ½ in. H. Heat transfer surface area per plate: 6 in. W. x 23 in. H. Heat total transfer surface area: 95.83 sq. ft. Separator tank: 11 in. dia. x 1 ft. 1 in. straight wall (6 gallons). (1) Lin-E-Aire Control Valve. Range: 3 to 15 PSI. Body rating 250 PSI. Inlets/outlets: (1) 2-1/2 in. port, (1) 1 in. FNPT, (1) ¾ in. FNPT. Overall dimensions: 7 ft. 10 in. L. x 2 ft. 9 in. W. x 7 ft. H.

Product Details

  • Stock No: SGMN193.2
  • Manufacturer: ITT Bell & Gossett
  • Model: BP 422-100

Boiler Details

  • Boiler Type: Other Boilers
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 2-1/2 in. port, (1) 1 in. FNPT, (1) ¾ in. FNPT. Inlets/outlets: (1) 2-1/2 in. port, (1) 1 in. FNPT, (1) ¾ in. FNPT., (2) 2-1/2 in. FNPT, (1) 1-1/2 in. shut off FNPT valve, (1) 1 in. port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 94
  • Width (Inches): 33
  • Height (Inches): 84

Additional Product Details

  • Year of Manufacture: 1996

ITT Bell & Gossett Heat Exchanger System - 95.83 Sq. Ft.