R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger - 97 sq. ft.

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger - 97 sq. ft.

R.W. Holland, Inc. Shell and Tube Heat Exchanger. Serial: 94-4839. PO:4290. Horizontal Hairpin Heat Exchanger, built in 1994. Service: water heater (steam/water). Surface area: 97 sq. ft. Shell MAWP: 200 PSI at 400F, MDMT 0F at 200 PSI. Tube MAPW: 1200 PSI at 200F, MDMT -20F at 1200 PSI. Shell diameter: 6.065” ID. Shell count: 2. Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in. Weight: 1,550 lbs dry. Drawings/Spec sheet is available. Overall dimensions: 15 ft. L x 15 in. W x 30 in. H.

Product Details

  • Stock No: NOI1307
  • Manufacturer: R.W. Holland Inc.
  • Serial Number: 94-4839

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 97
  • Number of Passes: 12
  • Number of Tubes: 24
  • Tube Diameter (inches): 1.065
  • MAWP (PSI at temp): Shell: 200 psi @ 400F and Tube: 1200 psi @ 200F
  • MDMT (temp at PSI): Shell: 0F @ 200 PSI and Tube: -20F @ 1200 psi
  • Inlets & Outlets Description: Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 180
  • Width (Inches): 15
  • Height (Inches): 30
  • Weight (LBS): 1550

Additional Product Details

  • Year of Manufacture: 1994

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger - 97 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed