Cleaver Brooks Deaerator with Feed Tank

Cleaver Brooks Deaerator with Feed Tank

Cleaver Brooks De-Aerator, S/N: 35948, National Board: 17832, Rating: 50 PSI at 300F, Year: 1967. Deaerator dimensions: 8 ft. 6 in. L x 4 ft. W x 8 ft. 6 in. H (800 gallons). Top mounted feed tank model 30-800. Dimensions: 28 in. Dia x 6 ft. H (200 gallons). Overall height assembled: 14 ft. 6 in. H.

Product Details

  • Stock No: IME5038.a
  • Manufacturer: Cleaver Brooks
  • Serial Number: 35948

Boiler Details

  • Boiler Type: Other Boilers
  • Rated Capacity (Gallons): 800

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 28
  • Height (Inches): 174

Additional Product Details

  • Year of Manufacture: 1967

Cleaver Brooks Deaerator with Feed Tank

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed