Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon

Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon

Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon. Model: K285-136. S/N 883842. (3) Grundfos Pumps, Type: CR8-100, Model: B42006070E P1 0017, capacity: 42 gpm at 449 tdh, MAWP: 335 psi at 250 °F. (3) Baldor Industrial Motors, 7-1/2 hp, 3,450 rpm, 208-230/460 V, 19-17.2/8.6 amps, 60 Hz, 3 phase. (2) ITT water level cut-off controllers. Oval door: 300 psi at 650 °F. Control box: pump 1 switch, pump 2 switch, pump 3 hand/off/auto switch. (5) Indicator lights: low water, high water, pump 1, pump 2, pump 3, principal on/off control switch. Overall dimensions: 10 ft. 8 in. L x 66 in. W x 12 ft. H. SOLD

Product Details

  • Stock No: SPGP142.45
  • Manufacturer: Kewaunee Scientific Corporation
  • Model: K285 -136
  • Serial Number: 883842

Boiler Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon