Armstrong Steam Trap Set

Armstrong Steam Trap Set

Armstrong Steam Trap Set. Model: PT308-1. S/N 6683. Max. operating pressure: 125 psi. MAWP: 150 psi @ 425 °F. 1999 Armstrong fluid handling tank, Model: 1627-1446, Nat'l Bd: 315959. Certified LaGrange Product Fremont. MAWP: 150 psi @ 650 °F, MDMT: -20 °F @ 150 psi. (3) Globe valves. Inlets: 1 in. dia. port, 1/2 in. dia. NPT port (male), 1-1/2 in. dia. NPT port (male). Outlets: 1-1/2 in. dia. port, 1/2 in. dia. NPT port (male), 2 in. dia. port. Overall dimensions: 61 in. L x 37 in. W x 40 in. H.(ACN66a).

Product Details

  • Stock No: SPGP014.a
  • Manufacturer: Armstrong
  • Model: PT308-1
  • Serial Number: 6683

Boiler Details

  • Boiler Type: Other Boilers
  • Tank Inlets & Outlets Description: Inlets: 1 in. dia. port, 1/2 in. dia. NPT port (male), 1-1/2 in. dia. NPT port (male). Outlets: 1-1/2 in. dia. port, 1/2 in. dia. NPT port (male), 2 in. dia. por

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 61
  • Width (Inches): 37
  • Height (Inches): 40
  • ACN: 66a

Additional Product Details

  • Year of Manufacture: 1999

Armstrong Steam Trap Set

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed