Pelican Shredder Attachment for Hobart H600

Pelican Shredder Attachment for Hobart H600

Pelican Shredder Attachment for Hobart H600 Commercial Mixers. Also fits models: A200, A120, H600, H660, L600, etc. Size no: 12. Features a 0.5 inch Square D Companyrive and will fit most commercial mixers from 12 to 60 quart size (and all other #12 power drives.) Attaches to Hobart, Univex, Varimixer, Uniworld and brands with this type of accessory attachment. This attachment is an economical way to turn your heavy duty mixer or meat grinder into a slicer, grater or shredder. Included: Pelican Cheese/Vegetable Shredder Attachment with pusher, 9 inch S Blade, 9 inch Disk Holder, (5) Stainless Steel Shredder Disks. (ACN10).

Product Details

  • Stock No: SWCS202C
  • Manufacturer: Pelican
  • Model: 12

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 10

Additional Product Details

Pelican Shredder Attachment for Hobart H600