Triumph Countertop Mixer

Triumph Countertop Mixer

Triumph Countertop Mixer, Model N-12, Number of quarts: 12. Motor, 1/4 hp, single phase. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3 in. W x 2 ft. 3 in. H.(ACNXX-72).

Product Details

  • Stock No: 5.GR785.1
  • Manufacturer: Triumph
  • Model: N-12
  • Serial Number: 38994

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 15
  • Height (Inches): 27
  • ACN: XX-72

Additional Product Details

Triumph Countertop Mixer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed