Chemineer Stainless Steel Kenics Static Mixer

Chemineer Stainless Steel Kenics Static Mixer

Chemineer Stainless Steel Kenics Static Mixer. Model: 1 Pilot HT EX. Serial: 1-N196601. Year: 1994. Max design pressure: 1745 PSI (mixer) / 825 PSI (jacket). Max temperatura: 300F (mixer) / 300F jacket. Made in USA. Other markings: 1 ½ - 1 ¼ x ½ 3MF 304ALQMPS. The Kenics static mixing heat exchanger is designed to provide higher heat transfer rates than conventional shell and tube heat exchangers as well as provide blending / dispersion to the product. Previous owner was a major USA food processor. Overall dimensions: 31.5 in. x 11 in. x 62 in. High.

Product Details

  • Stock No: SIKH222
  • Manufacturer: Chemineer
  • Model: 1 Pilot HT EX
  • Serial Number: 1-N196601

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31.5
  • Width (Inches): 11
  • Height (Inches): 62

Additional Product Details

  • Year of Manufacture: 1994

Chemineer Stainless Steel Kenics Static Mixer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed