Mycom N12B 12-Cylinder Reciprocating Compressor (250 HP 460 V)
Mycom 12-Cylinder Reciprocating Compressor. Model: N12B. Toshiba motor: 250 HP, 1180 RPM, 460V, 60 Hz, 3-phase, 505UZS Frame.
Product Details
- Stock No: ATZB10
- Manufacturer: Mycom
- Model: N12B
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 12
- # Compressors in Package: 1
- Compressor Model: N12B
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 1180
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505UZS