Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 49 GPM Max)

Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 49 GPM Max)

Used Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 309191 02. 3A Sanitary design. Displacement per revolution: 0.254 gallon. Estimated flow rate with this gear drive is 49 GPM. SEW-Eurodrive gear drive ratio: 9.06 (final RPM 193). Motor: 5 HP, 460V, 6.5 amps, 1750 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 3 in. dia S-line fittings. Overall dimensions: 50 in. L x 24 in. W x 56 in. H.

Product Details

  • Stock No: RCSC380.47a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 309191 02

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 49
  • Displacement per Revolution (Gallons): 0.254
  • Drive Ratio: 9.06
  • Est. Actual Gallons Per Minute (GPM): 49.06181015452538
  • Max Speed RPM: 193
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Amps: 6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 24
  • Height (Inches): 56

Additional Product Details

Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 49 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed