Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)

Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)

Used Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 87959 SS. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. SEW Eurodrive 5 HP, 230/460V, 1680 RPM, 2.86 ratio, 405-1995 RPM in, 142-692 RPM out.

Product Details

  • Stock No: SSFA142
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 87959 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.254
  • Drive Ratio: 2.86
  • Est. Actual Gallons Per Minute (GPM): 149.2027972027972
  • Max Speed RPM: 590
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 5
  • Motor RPM: 1680
  • Motor Voltage: 230/460

Dimensions:

Additional Product Details

Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)