Rietz Angle Disintegrator - 30 HP

Rietz Angle Disintegrator - 30 HP

Bepex Rietz Angle Disintegrator Unit. Stainless steel infeed chute, discharge tank, and level sensor included. Blade diameter: 12 in. US Electricals: 30 HP, 208-230/460V, 1770 RPM, 60 Hz, 3-phase (also rated for 190/380V, 50 Hz).

Click here to see a Video #1


Click here to see a Video #2


Product Details

  • Stock No: SSFA1015
  • Manufacturer: Rietz

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 30
  • Motor RPM: 208=230/460
  • Motor Voltage: 1770
  • Motor Amps: 60
  • Motor Hertz (Hz): 3

Dimensions:

Additional Product Details

Rietz Angle Disintegrator - 30 HP