Frick RWB II-399H Rotary Screw Compressor Package (Frick TDSH283L, 1000 HP 2300/4160 V, Frick Micro Control Panel)

Frick RWB II-399H Rotary Screw Compressor Package (Frick TDSH283L, 1000 HP 2300/4160 V, Frick Micro Control Panel)

FRICK Screw Compressor Sales Order: 21122723000 Model: RWB II-399H Serial # S0265SFMPTHAA03 Separator: N/B #137111 Thermo-siphon: N/B #136976. Volume Ratio: 2.2/5.0, TECO MOTOR 1000 HP, BHP 926.2, Frame 5810S, TYPE: ASHA-FM001, 2300/4160 VOLT 3 PHASE 60 HZ., AMPS: 213 / 118, NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3565, Fuses A480R12R-1. Hours: 38,873After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel. The bare screw compressor has a knocking noise.

Product Details

  • Stock No: SBOD19.30
  • Manufacturer: Frick
  • Model: RWB II-399H
  • Serial Number: S0265SFMPTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB II-399H
  • Package SN: S0265SFMPTHAA03
  • Package Order: 21122723000
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 390

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH283L
  • Compressor SN: 1522H
  • Compressor Run Time Hours: 38873
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 137111
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 136976

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 1000
  • Motor RPM: 3565
  • Motor Voltage: 2300/4160
  • Motor Amps: 213 / 118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5810S

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Pork Processing Plant

Frick RWB II-399H Rotary Screw Compressor Package (Frick TDSH283L, 1000 HP 2300/4160 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed