Frick RDB-II-316B Screw Booster Compressor (Frick HD Micro Control Panel) - 300HP
FRICK Low Stage Screw Compressor Model # RDB-316 S/N S0136RFMFTHAA03 Sales order# 21122704000. Screw Model #: TDSL283SO135GG. Separator National Board #136626 Thermo-siphon National Board #136619. Volume Ratio: 2.2/5.0, Ram Industries SWITCHGEAR PANEL, TOSHIBA, 300 HP Frame 445TS, Volts 460 3 Phase, 340 amps 3570 rpm, BEARINGS: 6313C3/6313C3.
Hours: 47,778
After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Hours: 47,778
After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Product Details
- Stock No: SBOD24.30
- Manufacturer: Frick
- Model: RDB-II-316B
- Serial Number: S0136RFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RDB-II-316B
- Package SN: S0136RFMFTHAA03
- Package Order: 21122704000
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSL283S
- Compressor SN: TDSL283S0135GG
- Compressor Design Pressure (PSIG): 300
- Compressor Run Time Hours: 47778
- Compressor Volume Ratio: 2.2/5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 136626
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 136619
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: HD Micropanel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 300
- Motor RPM: 3570
- Motor Voltage: 460
- Motor Amps: 340
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
Additional Product Details
- Product Purchased From: Pork Processing Plant