Imeco XLP-XL-710 Evaporative Condenser (710 Nominal Tons,1-20 HP Motor)
Special Notes about Machine: Goes with matching unit: SBOD04.30. If bought together, XLP-XL-1420-2.
Year of Manufacture: 1998
Number Units in Package: 1
Nominal Tons (total): 710 TR*
Ammonia Tons (total): 504 TR*
CFM (total): 121450 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 250 PSIG
Pump Requirements (per unit): 7.5HP 900 GPM
Pump Included? Recirculating Pump Scot Pump Cedarburg, WI Phone 262-377-7000 Motor Pump 59 6X5 DN-CARBCM Seal 6.00 Impeller diameter 1750 RPM Pump Motor 7.5 hp Frame: 213JM 460 v 1750 rpm Type TEFC
Fan Details (per unit): Fan motors 1-10HP 215T/1735 RPM 1-20HP 256T/1755 RPM 460 volt 60Hz 20,874 MBh
Top Dimensions (per unit): 17’7” L x 12' W x 6'8 H
Top Weight (per unit): 18,280 LBS
Bottom Dimensions (per unit): 17’7” L x 12' W x 8'2 H
Bottom Weight (per unit): 6,800 LBS
Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Year of Manufacture: 1998
Number Units in Package: 1
Nominal Tons (total): 710 TR*
Ammonia Tons (total): 504 TR*
CFM (total): 121450 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 250 PSIG
Pump Requirements (per unit): 7.5HP 900 GPM
Pump Included? Recirculating Pump Scot Pump Cedarburg, WI Phone 262-377-7000 Motor Pump 59 6X5 DN-CARBCM Seal 6.00 Impeller diameter 1750 RPM Pump Motor 7.5 hp Frame: 213JM 460 v 1750 rpm Type TEFC
Fan Details (per unit): Fan motors 1-10HP 215T/1735 RPM 1-20HP 256T/1755 RPM 460 volt 60Hz 20,874 MBh
Top Dimensions (per unit): 17’7” L x 12' W x 6'8 H
Top Weight (per unit): 18,280 LBS
Bottom Dimensions (per unit): 17’7” L x 12' W x 8'2 H
Bottom Weight (per unit): 6,800 LBS
Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: SBOD05.30
- Manufacturer: Imeco
- Model: XLP-XL-710
- Serial Number: 15045-1RH
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 710
- Unit Ammonia Tons (TR): 504
- Design Pressure (PSI): 250
Condenser Dimensions
- Top Length (Inches): 211
- Top Width (Inches): 144
- Top Height (Inches): 80
- Top Weight (LBS): 18280
- Bottom Length (Inches): 211
- Bottom Width (Inches): 144
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 6800
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 900
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 20
Dimensions:
Additional Product Details
- Spec Sheet Available: No