Magnetek Electric Motor - 150 HP

Magnetek Electric Motor - 150 HP

Magnetek Century Industrial E-Plus Electric Motor. 150 HP, 1185 RPM, 460 Volts, 173.2 amps, 60 Hz, 3-phase, 445T Frame, ODP enclosure. Also rated for 400V 50 Hz.
Product Details
  • Stock No: SRWI05
  • Manufacturer: Magnetek
  • Model: D-390832-02
  • Serial Number: 007046-04
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 150
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Amps: 173.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
Additional Product Details
  • Known Issues or Problems: ODP enclosure. Also rated for 400V 50 Hz.
Magnetek Electric Motor - 150 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed