Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons
Klenzade Ecolab Plastic Tank with Protection Barrier. Approximate capacity: 2800 gallons. Former use: storage of alkaline cleaner for the dairy processing industry. Straight wall length: 8 ft. 8 in. L. Tank diameter: 90 in. Protection barrier length: 6 ft. Protection barrier diameter: 95 in. Inlets/outlets: (1) 22 in. diameter manway, (2) 4 in. NPT, (2) 3 in. NPT. Overall dimensions: 95 in. dia. x 10 ft. H.
Product Details
- Stock No: TACJ0519.3
- Manufacturer: Klenzade
Tank Details
- Tank Materials of Construction: Plastic
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 22 in. diameter manway, (2) 4 in. NPT, (2) 3 in. NPT.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 95
- Height (Inches): 120
Additional Product Details
- Previously Used With: Storage of alkaline cleaner for the dairy processing industry.