Unused Taco CX Series Air Expansion Tank - 79 gallon

Unused Taco CX Series Air Expansion Tank - 79 gallon

Unused Taco CX Series Air Expansion Tank. Heavy-Duty Butyl Rubber Diaphragm, MAWP 125 PSI at 240ºF. MDMT -20ºF at 125 PSI. “Limited Acceptance” Design—For small heating installations and most chilled water applications where smaller air volumes and expanded fluid volumes are needed. Shell: Fabricated Steel, Designed and Constructed per ASME Section VIII Div. 1. Date: 03/10. Dimensions: 2 ft. dia. x 4 ft. 5-3/8 in H. Weight: 260 lbs.

Product Details

  • Stock No: GAMP047.1
  • Manufacturer: Taco
  • Model: CX300-125
  • Serial Number: Z03448

Tank Details

  • Tank Materials of Construction: Shell: Fabricated Steel, Desifned and Constructed per ASME Section VIII Div. 1

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 24
  • Height (Inches): 53.375
  • Weight (LBS): 260

Additional Product Details

  • Year of Manufacture: 2010

Unused Taco CX Series Air Expansion Tank - 79 gallon