Wegner Machinery Jacketed Kettle- 250 Gallon

Wegner Machinery Jacketed Kettle- 250 Gallon

Wegner Machinery Jacketed Kettle- 250 Gallon. Model: B. S/N: 504. Stainless steel construction. Tank is equipped with a side scrape agitator. Speed reducer. Inlets: (1) 2 in. dia. S-line fitting, (1) 2 in. dia. NPT (male, jacket), (1) 4 in. dia. port, (1) 6 in. dia. port. Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 2 in. dia. threaded fitting. Overall dimensions: 67 in. L x 55 in. W x 73 in. H.

Product Details

  • Stock No: 15.IMS8571.0
  • Manufacturer: Wegner Machinery
  • Model: B
  • Serial Number: 504

Tank Details

  • Tank Materials of Construction: Stainless Steel
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. S-line fitting, (1) 2 in. dia. NPT (male, jacket), (1) 4 in. dia. port, (1) 6 in. dia. port. Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 2 in. dia. threaded fitting.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 55
  • Height (Inches): 73

Additional Product Details

Wegner Machinery Jacketed Kettle- 250 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed