Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation. Model: R. Rated capacity: 150 gallons. Heavy duty, cast iron construction with agitator and blades. Cleveland Worm and Gear Co. speed reducer, model/size 100-VD. Overall dimensions: 6 ft. 2 in. L x 6 ft. 2 in. W x 9 ft. 3 in. H.(H17).

Product Details

  • Stock No: SPPP288.a
  • Manufacturer: Sowers Manufacturing Company
  • Model: R

Tank Details

  • Tank Inlets & Outlets Description: Inlets: (1) 3 ft. 4 in. dia. (top infeed), (6) 1 in. dia. FNPT fittings (steam in). Outlets: (1) 3 in. dia. discharge port (product), (1) 2 in. dia. S-line fittings (steam out).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 74
  • Height (Inches): 111

Additional Product Details

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed