Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon

Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon

Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon. Model: 140700. S/N: 2312. Stainless steel construction. Power supply: 115 V, 2.4 amps, 60 Hz, single phase. Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 1/2 in. dia. PVC tube (transfer hose). Overall dimensions: 20 in. L x 18 in. W x 42 in. H.

Product Details

  • Stock No: SPPP325.1a
  • Manufacturer: Houston Fearless
  • Model: 140700
  • Serial Number: 2312

Tank Details

  • Tank Materials of Construction: Stainless Steel
  • Tank Inlets & Outlets Description: Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 1/2 in. dia. PVC tube (transfer hose).

Previous Refrigerant

Motor Details

  • Motor Voltage: 115
  • Motor Amps: 2.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 18
  • Height (Inches): 42

Additional Product Details

Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed