Kerrco Dura-Life Fiberglass Tank- 165 Gallon

Kerrco Dura-Life Fiberglass Tank- 165 Gallon

Kerrco Dura-Life Fiberglass Tank- 165 Gallon. Model S. Plastic top. (4) 28 in. H legs. Inlets: (1) 2-1/2 in dia., (2) 2 in dia., (2) 1-1/2 in. dia. Outlet: (2) 2 in. dia. ports. Overall dimensions: 40 in. L x 32 in. W x 88 in. H.

Product Details

  • Stock No: SNBB600.
  • Manufacturer: Kerrco Dura-Life
  • Model: S

Tank Details

  • Tank Materials of Construction: Fiberglass
  • Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in dia., (2) 2 in dia., (2) 1-1/2 in. dia. Outlet: (2) 2 in. dia. ports.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 32
  • Height (Inches): 88

Additional Product Details

Kerrco Dura-Life Fiberglass Tank- 165 Gallon