Bran & Lubbe Ball Valve Homogenizer Unit

Bran & Lubbe Ball Valve Homogenizer Unit

Bran & Lubbe High Pressure Pump. 2 in. dia. plungers. Tapered seat ball valves. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified / adjusted to suit your needs. Reliance Electric Motor, 40 hp, 1775 rpm, 460 V, 47.7 amps, 60 Hz, 3 phase. Flender Motor Drive, 1.9 ratio, 286 rpm (output). Inlets: (1) 2 in. dia. S-Line. Outlets: (1) 2 in. dia. S-Line. Overall dimensions: 5 ft. 2 in. L x 4 ft. 7 in. W x 4 ft. 7 in. H.

Product Details

  • Stock No: OIP064.
  • Manufacturer: Bran+Luebbe

Homogenizer Details

  • Rated Capacity (GPH): 30
  • Valve Seats Type: Ball

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 460
  • Motor Amps: 47.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 55
  • Height (Inches): 55

Additional Product Details

Bran & Lubbe Ball Valve Homogenizer Unit