Westinghouse Easy Start 100 Starter Control Panel - 200 HP

Westinghouse Easy Start 100 Starter Control Panel - 200 HP

Westinghouse Easy Start 100 Starter Control Panel. Model: EJ270-4NR. Power supply: 208-230/460 V, 270 amps, 50/60 Hz. 3 phase. HP rating: 75 hp at 208V, 100 hp at 230V and 200 hp at 460V. Hours: 1537.5. Enclosure: NEMA 1. Overall dimensions: 2 ft. 6 in. L x 1 ft. 4 in. W x 3 ft. 8-1/2 in. H.

Product Details

  • Stock No: KWBF502A
  • Manufacturer: Westinghouse
  • Model: EJ 270-4NR
  • Serial Number: 2357

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 200
  • Motor Voltage: 208- 230/460
  • Motor Amps: 270
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 16
  • Height (Inches): 44.5

Additional Product Details

Westinghouse Easy Start 100 Starter Control Panel - 200 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed