FMC Plate Filter

FMC Plate Filter

FMC Plate Filter. S/N CR-542. Inside dimensions: 24 in. L x 23 in. W x 25 in. H. MAWP: 15 psi. Inlets/outlets: (3) 1/2 in., (3) 1 in., (1) 2 in. Model n/a. Overall dimensions: 62 in. L x 29 in. W x 49 in. H.

Product Details

  • Stock No: OI145.
  • Manufacturer: FMC
  • Serial Number: CR-542

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 29
  • Height (Inches): 49

Additional Product Details

FMC Plate Filter