Brabender Delta Stainless Steel Jacketed Blender
Brabender Delta Stainless Steel Jacketed Blender. Hitachi motor, 1/2 hp, 1420-1700/1710 rpm, 200-200/220 V, 2.3-2.0/2.0 amps, 50-60/60 Hz. Ringcone Variable Speed Drive, Model: SCM-400C-G11B. Stainless steel base. Inlets/Outlets: 5-1/2 in. L x 3-1/2 in. W. Overall dimensions: 38 in. L x 30-1/2 in. W x 12 in. H.
Product Details
- Stock No: SPPP854.3a
- Manufacturer: Brabender Delta
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Hitachi
- Motor Horsepower(HP): 0.5
- Motor RPM: 1420-1700/1710
- Motor Voltage: 200-200/220
- Motor Amps: 2.3-2.0/2.0
- Motor Hertz (Hz): 50-60/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 38
- Width (Inches): 30.5
- Height (Inches): 12