APV Gaulin 15MR Lab Homogenizer - Parts Unit

APV Gaulin 15MR Lab Homogenizer - Parts Unit

APV Gaulin 15MR Lab Homogenizer - Parts Unit (incomplete). Model: 15MR-8TBA. Serial No.: 18810648. Max pressure: 8000 PSI. Reliance motor: 3 HP, 208-230/460V, 60 Hz, 3-phase. Includes starter and stainless steel rolling base. Overall dimensions: 36 x 32 x 42 (inches).

Product Details

  • Stock No: SIKH198
  • Manufacturer: Gaulin
  • Model: 15MR-8TBA
  • Serial Number: 18810648

Homogenizer Details

  • Maximum Operating Pressure (PSI): 8000

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 3
  • Motor RPM: 1730
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.2/4.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 180TC

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 32
  • Height (Inches): 42

Additional Product Details

  • Known Issues or Problems: Parts Unit (incomplete)

APV Gaulin 15MR Lab Homogenizer - Parts Unit

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed