Moline Machinery Dough Sheeter - 3 ft. 8 in Wide

Moline Machinery Dough Sheeter - 3 ft. 8 in Wide

1990 Moline Machinery Dough Sheeter. Model: 10-44-S. Roller width: 3 ft. 8 in. Maximum aperture/clearance above roller: 3 ft. 8 in. W. x .625 in. H. Baldor electric motor, 1-1/2 hp, 1140 rpm, 5.0/2.5 amps, 60 Hz, 3 phase. Leeson electric motor, 1 hp. Infeed/exit height: 3 ft. 11 in. Overall dimensions: 6 ft. 6 in. L x 3 ft. 1 in. W x 6 ft. 7 in. H.(ACN800).

Product Details

  • Stock No: DNBA052
  • Manufacturer: Moline Machinery LLC
  • Model: 10-44-S
  • Serial Number: 10-90-286

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp Baldor electric motor, and (1) 1 hp Leeson electric motor

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 37
  • Height (Inches): 79
  • ACN: 800

Additional Product Details

  • Year of Manufacture: 1990

Moline Machinery Dough Sheeter - 3 ft. 8 in Wide