Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 
 Genemco Sells Nercon Jar Sterilizer Conveyor, Used Cooling Tunnel, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 

Click On Picture

2003 Doubl-Kold, Inc. Portable Hydro Chiller with Conveyor System

2003 Doubl-Kold, Inc. Portable Hydro Chiller with Conveyor System
Mfg: Doubl-Kold, Inc. Model:
Stock No: SSFF0144.400 Serial No:
Portable chiller system previously used to cool circulating water for peas, lima beans and garbanzo beans as they were picked from the field at approximate in and out temperatures of 105ºF to 35ºF at about 15,000 pounds per hour for one side. Includes full refrigeration package!

Previous run time was 36 hours per day with 4 hours down time for cleaning of tanks.

Conveyor system includes (2) 33 ft. x 24 in. wide product belts, washing station and cooling station (1,136 sq. ft.), upper deck 2 ft. wide catwalk with 39 in. high safety rail.

Refrigeration capacity is approximately 115,000 tons. Chiller system includes: Baltimore Aircoil Company evaporative condenser: model VCL-148-L, (rated at 105 nominal ammonia tons), Baltimore Aircoil Company cooling coil bank, model HCC-733, with Morfab Company, Inc. double entry surge drum, Vilter reciprocating compressor package model: VMC 450 XL, 125 hp, with Standard Refrigeration Co. surge drum, all mounted on a Fruehauf trailer: model: PAA-NF-25-45N.

Berkley and Deming pumps, Arrow Hart® manual motor controllers and Siemens controls.

Estimated AMP draw at full load 460 volts 100 amps on conveyer section and 275 amps on refrigeration section.

Approximate overall dimensions of hydro chiller package: 45 ft. 11 in. L x 8 ft. W x 13 ft. 11 in. H.

Approximate overall dimensions of conveyor system: 58 ft. 2 in. L x 10 ft. 10 in. W x 14 ft. 1 in. H.(HB2)

Click here to see a video walk-around

Click here for more information (2,621.3 KB)



View ALL inventory for Pasteurizing/Warming/Cooling Tunnels.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Offers Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels